• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill HPC 6 mm

Article no.: 207485 6

Select article variation and quantity

⌀ f8 DC / DS (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 6 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ f8
    No. of teeth Z 4
    Helix angle 45 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 10 mm
    Radius R 3 mm
    Overall length L 100 mm
    Shank ⌀ Ds 6 mm
    Feed fz for side milling in titanium > 850 N/mm2 0.024 mm
    Feed fz for copy milling in titanium > 850 N/mm2 0.03 mm
    Correction factor for vc 1.25
    Colour ring pink
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 207485 6
    EAN / GTIN 4045197354440
    Manufacturer number 207485 6

    Application Table

    Ti > 850 N/mm²
    S
    50
    Inconel
    S
    30
    wet maximum
     

    Description

    Version:

    Special geometry for machining titanium and titanium alloys. 4 end face edges up to the centre. Thus can be used as a true 4-flute slot drill at all depths of cut.
    Tolerance: Radius contour = ±0.005 mm.

    Note:

    NEW GENERATION AVAILABLE! Recommended successor product is No. 207487.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart