{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 5 mm | |
Radius R | 1.5 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 3 mm | |
Feed fz for side milling in INOX < 900 N/mm2 | 0.006 mm | |
Feed fz for copy milling in stainless steel < 900 N/mm2 | 0.007 mm | |
Colour ring | blue | |
Type of product | Ball-nosed slot drill |
Article number | 207474 3 | |
EAN / GTIN | 4062406130411 | |
Manufacturer number | 207474 3 |