{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 14 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.03×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 18 mm | |
Radius R | 7 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 14 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.095 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.117 mm | |
Colour ring | without | |
Type of product | Ball-nosed slot drill |
Article number | 207450 14 | |
EAN / GTIN | 4045197128720 | |
Manufacturer number | 207450 14 |