{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Diabolo | |
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 6 mm | |
Radius R | 2.5 mm | |
Overhang length L1 incl. recess | 20 mm | |
Recess ⌀ D1 | 4.8 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 6 mm | |
L2 | 40 mm | |
⌀ D2 | 5.9 mm | |
Feed fz for copy milling in steel < 65 HRC | 0.048 mm | |
Colour ring | red | |
Type of product | Ball-nosed slot drill |
Article number | 207372 5 | |
EAN / GTIN | 4045197600387 | |
Manufacturer number | 207372 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Diabolo solid carbide ball nose slot drill HPC 5 mm |
|||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Overall length L | 80 mm | 54 mm | 54 mm | 80 mm | 80 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h5 | DIN 6535 HA to h5 |
Cutting edge ⌀ DC | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
Type | H | N | N | H | H |
No. of teeth Z | 2 | 2 | 2 | 2 | 2 |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |