This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide ball nose slot drill HPC 10 mm

Article no.: 207343 10

Select article variation and quantity

⌀ DC / DS (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: 0 / −0.02
  • No. of teeth Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 10 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type H
    Tolerance nominal ⌀ 0 / −0.02
    No. of teeth Z 2
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 10 mm
    Radius R 5 mm
    Overall length L 73 mm
    Shank ⌀ Ds 10 mm
    Feed fz for side milling in steel < 70 HRC 0.07 mm
    Feed fz for copy milling in steel < 70 HRC 0.07 mm
    Colour ring red

    Identification numbers & Classifications

    Article number 207343 10
    Manufacturer number 207343 10

    Application Table

    Steel < 60 HRC
    H
    150
    Steel < 65 HRC
    H
    110
    Steel < 67 HRC
    H
    90
    Steel < 70 HRC
    H
    80
    dry
     
    Air
     

    Description

    Version:

    GARANT Diabolo 70:
    Special solid carbide substrate with extremely high tensile strength
    combined with outstanding wear resistance for optimum process reliability.
    Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC.CRLF>Very suitable for continuous use in tool and mould making.
    Sizes 1 − 5: Recess angle α = 15°.
    Tolerances:
    • Corner radius: Radius contour ±0.005 mm.

    Application:

    Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart