• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill 260° 10 mm

Article no.: 207176 10

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: H
  • No. of teeth Z: 2
  • Helix angle: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Norm Manufacturer’s standard
Type H
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.03×D for copy milling
Shank DIN 6535 HA to h5
Through-coolant no
Cutter length lc 8.7 mm
Radius R 5 mm
Overhang length L1 incl. recess 50 mm
Recess ⌀ D1 7.1 mm
Overall length L 120 mm
Shank ⌀ Ds 10 mm
Feed fz for copy milling in steel < 1100 N/mm2 0.062 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207176 10
EAN / GTIN 4045197858382
Manufacturer number 207176 10

Application Table

Steel < 500 N/mm²
P
575
Steel < 750 N/mm²
P
390
Steel < 900 N/mm²
P
390
Steel < 1100 N/mm²
P
280
Steel < 1400 N/mm²
P
200
INOX < 900 N/mm²
M
200
GG(G)
K
575
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Exact radius form without profile distortion.
Double relief ground side clearance angle.
Tolerance: Radius contour = ±0.01 mm.
With enclosed angle 260°.
Size nominal ⌀: Dc = -0.01 / -0.025 mm.

Note:

Ground recess after cutter length LC is conically increasing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart