• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill 220° 4 mm

Article no.: 207175 4

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Norm Manufacturer’s standard
Type H
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.03×D for copy milling
Shank DIN 6535 HA to h5
Through-coolant no
Cutter length lc 3 mm
Radius R 2 mm
Overhang length L1 incl. recess 20 mm
Recess ⌀ D1 3.7 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Feed fz for copy milling in steel < 1100 N/mm2 0.032 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207175 4
EAN / GTIN 4045197126665
Manufacturer number 207175 4

Application Table

Steel < 500 N/mm²
P
575
Steel < 750 N/mm²
P
390
Steel < 900 N/mm²
P
390
Steel < 1100 N/mm²
P
280
Steel < 1400 N/mm²
P
200
INOX < 900 N/mm²
M
200
GG(G)
K
575
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Exact radius form without profile distortion.
Double relief ground side clearance angle.
Tolerance: Radius contour = ±0.01 mm.
With enclosed angle 220°.
Size nominal ⌀: Dc = f8

Note:

Straight ground recess.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide ball nose slot drill 220° 4 mm

Solid carbide ball nose slot drill 220° 4 mm

Coating TiAlN uncoated TiAlN TiAlN TiAlN TiAlN
Through-coolant no no no no no no
Helix angle 30 30 30 30 30 30
Type H N N N H H
No. of teeth Z 2 2 2 2 2 2
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Type of product Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart