• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill 12 mm

Article no.: 207135 12

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 45 mm
Radius R 6 mm
Overall length L 100 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in steel < 900 N/mm2 0.08 mm
Feed fz for copy milling in steel < 900 N/mm2 0.09 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207135 12
EAN / GTIN 4045197126504
Manufacturer number 207135 12

Application Table

Alu plastics
N
230
Aluminium (short chipping)
N
180
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
45
INOX < 900 N/mm²
M
40
GG(G)
K
70
CuZn
N
160
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Full radius ball nose slot drill with long main flutes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart