{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for copy milling; 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 12 mm | |
Radius R | 4 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.045 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.051 mm | |
Colour ring | without | |
Type of product | Ball-nosed slot drill |
Article number | 207125 8 | |
EAN / GTIN | 4045197126375 | |
Manufacturer number | 207125 8 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide ball nose slot drill 8 mm |
|||
Overall length L | 58 mm | 58 mm | 58 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Radius R | 4 mm | 4 mm | 4 mm |
Flute length Lc | 12 mm | 11 mm | 12 mm |
Type | N | N | H |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm |
Type of product | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill |