• The item cannot be ordered due to missing prices.

HOLEX Pro UNI solid carbide torus cutter 6/1,0 mm

Article no.: 206368 6/1,0

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Works standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Pro Uni
    Cutting edge ⌀ DC 6 mm
    Coating TiSiN
    Tool material Solid carbide
    Standard Works standard
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 4
    Helix angle 42 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 13 mm
    Corner radius R1 1 mm
    Overhang length L1 incl. recess 19 mm
    Recess ⌀ D1 5.8 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Feed fz for side milling in steel < 900 N/mm2 0.05 mm
    Feed fz for side milling in INOX > 900 N/mm2 0.035 mm
    Feed fz for copy milling in steel < 900 N/mm2 0.058 mm
    Feed fz for copy milling in stainless steel > 900 N/mm2 0.04 mm
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206368 6/1,0
    EAN / GTIN 4067263047155
    Manufacturer number 206368 6/1,0

    Application Table

    Aluminium (short chipping)
    N
    250
    Steel < 500 N/mm²
    P
    240
    Steel < 750 N/mm²
    P
    220
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    170
    Steel < 1400 N/mm²
    P
    140
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    80
    Ti > 850 N/mm²
    S
    35
    GG(G)
    K
    240
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    For roughing and finishing at very high feed rates with smooth cutting action. Newly developed geometry and high-performance coating for outstanding production results and very long tool life with a variety of materials. Unequal spacing gives high intrinsic stability and smooth cutting action. Tolerance: corner radius R1 = ±0.005 mm.
    Dimensions similar to DIN 6527.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart