{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Corner radius R1 | 0.5 mm | |
Overhang length L1 incl. recess | 38 mm | |
Recess ⌀ D1 | 11.5 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.062 mm | |
Shank tolerance | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206347 12/0,5 | |
EAN / GTIN | 4045197852526 | |
Manufacturer number | 206347 12/0,5 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master INOX solid carbide torus cutter HPC DIN 6535 HB, TiAlN, ⌀ DC / R1: 12/0,5mm |
|||
Overhang length L1 incl. recess | 38 mm | 38 mm | 38 mm |
Coating | TiAlN | TiAlN | TiSiN |
Tool material | Solid carbide | solid carbide | Solid carbide |
Corner radius R1 | 0.5 mm | 0.5 mm | 0.5 mm |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm |
Series | Master INOX | Pro Steel | Master Uni |
Type of product | Torus cutter | Torus cutter | Torus cutter |