• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide end torus cutter HPC 10 mm

Article no.: 206288 10

Select article variation and quantity

⌀ h9 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h9
No. of teeth Z 5
Helix angle 15 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Dimension ap max transverse 0.7 mm
Programming radius 2 mm
Flute length Lc 5.8 mm
Overhang length L1 incl. recess 48 mm
Recess ⌀ D1 9 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Setting angle κ 15 degrees
Feed f in titanium > 850 N/mm2 0.12 mm
Colour ring pink
Type of product End torus mill

Identification numbers & Classifications

Article number 206288 10
EAN / GTIN 4045197989536
Manufacturer number 206288 10

Application Table

Ti > 850 N/mm²
S
80
wet maximum
 

Description

Version:

Tolerance: Corner radius R1 = ±0.01 mm.
Special centre cutting edge geometry for traverse milling at very high feed rates.

Application:

For copy and traverse milling of titanium under HPC conditions.
Using special milling strategies very high rates of metal removal can be achieved.

Note:

Regrinding not recommended.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart