• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide end torus cutter HPC 6 mm

Article no.: 206286 6

Select article variation and quantity

⌀ h9 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h9
No. of teeth Z 4
Helix angle 15 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Dimension ap max transverse 0.4 mm
Programming radius 1 mm
Flute length Lc 3.5 mm
Overhang length L1 incl. recess 20 mm
Recess ⌀ D1 5.2 mm
Overall length L 65 mm
Shank ⌀ Ds 6 mm
Setting angle κ 12.5 degrees
Feed f in titanium > 850 N/mm2 0.082 mm
Colour ring pink
Type of product End torus mill

Identification numbers & Classifications

Article number 206286 6
EAN / GTIN 4045197991706
Manufacturer number 206286 6

Application Table

Ti > 850 N/mm²
S
90
wet maximum
 

Description

Version:

Tolerance: Corner radius R1 = ±0.01 mm.
Special centre cutting edge geometry for traverse milling at very high feed rates.

Application:

For copy and traverse milling of titanium under HPC conditions.
Using special milling strategies very high rates of metal removal can be achieved.

Note:

Regrinding not recommended.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart