• The item cannot be ordered due to missing prices.

Solid carbide end torus cutter HPC 16 mm

Article no.: 206266 16

Select article variation and quantity

⌀ h9 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h9
No. of teeth Z 4
Helix angle 15 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h5
Through-coolant no
Machining strategy HPC
Dimension ap max transverse 1 mm
Programming radius 2.5 mm
Flute length Lc 8.8 mm
Overhang length L1 incl. recess 35 mm
Recess ⌀ D1 14.5 mm
Overall length L 100 mm
Shank ⌀ Ds 16 mm
Setting angle κ 14 degrees
Feed fz in steel < 900 N/mm2 0.344 mm
Colour ring green
Type of product End torus mill

Identification numbers & Classifications

Article number 206266 16
EAN / GTIN 4045197860682
Manufacturer number 206266 16

Application Table

Steel < 500 N/mm²
P
155
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
145
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Special centre cutting edge geometry for traverse milling at very high feed rates.
Tolerance: Corner radius R1 = ±0.01 mm.

Application:

For copy and traverse milling over the full range of hard machining under HPC/HSC conditions.
Using special milling strategies very high rates of metal removal can be achieved.

Note:

Successor product to No. 206272.
Tools can be reground.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart