• The item cannot be ordered due to missing prices.

Solid carbide torus cutter HPC 8/0,5 mm

Article no.: 206260 8/0,5

Select article variation and quantity

⌀ f8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 8 mm
    Coating ZOX
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ f8
    No. of teeth Z 3
    Helix angle 45 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling; 0.03×D for copy milling
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 21 mm
    Corner radius R1 0.5 mm
    Overhang length L1 incl. recess 25 mm
    Recess ⌀ D1 7.4 mm
    Overall length L 63 mm
    Shank ⌀ Ds 8 mm
    Feed fz for side milling in short-chipping aluminium 0.055 mm
    Feed fz for copy milling in short-chipping aluminium 0.055 mm
    Shank tolerance h6
    Colour ring yellow
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206260 8/0,5
    EAN / GTIN 4045197300898
    Manufacturer number 206260 8/0,5

    Application Table

    Aluminium
    N
    500
    Aluminium (short chipping)
    N
    480
    Alu > 10% Si
    N
    240
    Cu
    N
    200
    CuZn
    N
    240
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    With strong core, special chip breaker recesses and large polished flutes.
    New generation of high performance end mills in the HPC machining range.

    Application:

    Especially for high speed machining in mould and tool making for copy milling.

    Note:

    NEW GENERATION AVAILABLE! Recommended successor product is No. 206255.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart