{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.12×D | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | TPC | |
Flute length Lc | 65 mm | |
Corner radius R1 | 3 mm | |
Overhang length L1 incl. recess | 80 mm | |
Recess ⌀ D1 | 15 mm | |
Overall length L | 132 mm | |
Shank ⌀ Ds | 16 mm | |
Shank form | HB | |
Average chip thickness hmax for TPC milling in short-chipping aluminium | 0.095 mm | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number | 206210 16/3,0 | |
EAN / GTIN | 4045197811950 | |
Manufacturer number | 206210 16/3,0 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide torus cutter TPC, uncoated, ⌀ h6 DC / R1: 16/3,0mm |
||||||
Recess ⌀ D1 | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm | 15.5 mm |
Standard | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
No. of teeth Z | 3 | 4 | 3 | 4 | 4 | 4 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner radius R1 | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Type of product | Torus cutter | Torus cutter | Torus cutter | Torus cutter | Torus cutter | Torus cutter |