{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Cutting edge ⌀ DC | 1.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 1.8 mm | |
Corner radius R1 | 0.15 mm | |
Overhang length L1 incl. recess | 3 mm | |
maximum shank recess dia. D6 | 2.7 mm | |
Recess ⌀ D1 | 1.45 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 3 mm | |
L2 | 27 mm | |
Feed fz for side milling in steel < 65 HRC | 0.005 mm | |
Feed fz for copy milling in steel < 65 HRC | 0.005 mm | |
Shank tolerance | h6 | |
Colour ring | red | |
Type of product | Torus cutter |
Article number | 206162 1,5/0,15 | |
EAN / GTIN | 4045197597700 | |
Manufacturer number | 206162 1,5/0,15 |