• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide torus cutter R1 0.3 2X25 mm

Article no.: 206158 2X25

Select article variation and quantity

⌀ DC × L1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: 0 / -0.005
  • No. of teeth Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Diabolo
    Cutting edge ⌀ DC 2 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type H
    Tolerance nominal ⌀ 0 / -0.005
    No. of teeth Z 2
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.05×D for copy milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h5
    Through-coolant no
    Flute length Lc 2 mm
    Corner radius R1 0.3 mm
    Overhang length L1 incl. recess 25 mm
    Recess ⌀ D1 1.91 mm
    Overall length L 70 mm
    Shank ⌀ Ds 4 mm
    Feed fz for side milling in steel < 65 HRC 0.025 mm
    Feed fz for copy milling in steel < 65 HRC 0.025 mm
    Correction factor ap corr 0.5
    Colour ring red
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206158 2X25
    EAN / GTIN 4045197935281
    Manufacturer number 206158 2X25

    Application Table

    Steel < 750 N/mm²
    P
    200
    Steel < 900 N/mm²
    P
    200
    Steel < 1100 N/mm²
    P
    190
    Steel < 1400 N/mm²
    P
    170
    Steel < 50 HRC
    H
    120
    Steel < 55 HRC
    H
    100
    Steel < 60 HRC
    H
    72
    Steel < 65 HRC
    H
    55
    Steel < 67 HRC
    H
    50
    Steel < 70 HRC
    H
    45
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    80
    CuZn
    N
    140
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    GARANT Diabolo:
    Special geometry, coating and carbide for hard machining in the high-performance field.
    Suitable even for machining electrolytic copper.
    Double-relief ground with 2 chamfers hollow ground for high-precision hard machining.
    Recess angle α = 16°.
    Tolerances:
    • Corner radius: R1 = ±0.0025 mm.
    • Neck ⌀: D1 = 0 / -0.01 mm.

    Note:

    At greater tool overhang lengths, use a reduced value for ap!
    Values for:
    side milling: ap = 0.1×D×apcorr
    copying: ap = 0.05×D×apcorr
    To calculate the feed rate vf please use the actual speed of the machine (the maximum possible speed)! e.g: vf = 18000 [rpm]× fz [mm/Z]× z

    Downloads & documents

    From the same series "Diabolo" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart