• The item cannot be ordered due to missing prices.

Solid carbide torus cutter R1 0.05 0,2X0,5 mm

Article no.: 206041 0,2X0,5
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: 0 / −0.005
  • No. of teeth Z: 2

Product details

Technical Data

Cutting edge ⌀ DC 0.2 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ 0 / −0.005
No. of teeth Z 2
Helix angle 25 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h5
Through-coolant no
Flute length Lc 0.2 mm
Corner radius R1 0.05 mm
Overhang length L1 incl. recess 0.5 mm
Recess ⌀ D1 0.18 mm
Overall length L 50 mm
Shank ⌀ Ds 4 mm
Feed fz for side milling in cast aluminium 0.012 mm
Feed fz for copy milling in cast aluminium 0.012 mm
Correction factor ap corr 1
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 206041 0,2X0,5
EAN / GTIN 4045197912299
Manufacturer number 206041 0,2X0,5

Application Table

Aluminium
N
480
Aluminium (short chipping)
N
400
Alu > 10% Si
N
400
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double-relief ground with 2 chamfers hollow ground.
Recess angle α = 16°.
Tolerances:
  • Corner radius: R1 = ±0.0025 mm.
  • Neck ⌀: D1 = 0 / -0.01 mm.

Note:

At greater tool overhang lengths, use a reduced value for ap!
Values for:
slots milled from solid: ap = 0.25×D × ap korr
side milling: ap = 0.50×D×ap korr
copying: ap = 0.25 × D × ap korr
To calculate the feed rate vf please use the actual speed of the machine (the maximum possible speed)!
e.g: vf = 18000 [rpm]× fz [mm/Z]× z

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC × L1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart