• The item cannot be ordered due to missing prices.

Solid carbide torus cutter 10/1,0 mm

Article no.: 206040 10/1,0

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating uncoated
Tool material Solid carbide
Norm Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 11 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 32 mm
Recess ⌀ D1 9.2 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Feed fz for side milling in short-chipping aluminium 0.05 mm
Feed fz for copy milling in short-chipping aluminium 0.056 mm
Shank tolerance h6
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 206040 10/1,0
EAN / GTIN 4062406087456
Manufacturer number 206040 10/1,0

Application Table

Aluminium
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
PMMA acrylic
N
180
PE-HD
N
130
PA 66
N
150
PEEK
N
130
PF 31
N
110
Cu
N
80
CuZn
N
100
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With double relief ground side clearance angle and corner radius.
High strength
due to strengthened core.
Tolerance: R1 = ±0.01 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart