• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill with internal coolant supply MTC, TiAlN, ⌀ d11 DC: 8mm

Article no.: 205716 8

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile HR
Tolerance nominal ⌀ d11
No. of teeth Z 4
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant yes
Machining strategy MTC
Flute length Lc 16 mm
Overhang length L1 incl. recess 26 mm
Recess ⌀ D1 7.5 mm
Overall length L 63 mm
Shank ⌀ Ds 8 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.04 mm
Feed fz for side milling in steel < 900 N/mm2 0.05 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 205716 8
EAN / GTIN 4045197362827
Manufacturer number 205716 8

Application Table

Steel < 500 N/mm²
P
265
Steel < 750 N/mm²
P
195
Steel < 900 N/mm²
P
195
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
140
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
45
GG(G)
K
145
Uni
 
wet maximum
 
Air
 

Description

Version:

Optimised special knuckle profile for roughing.
Very high rate of metal removal. Can be used as a universal end mill.
Special cooling channel system, to achieve the best possible high performance machining.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide roughing end mill with internal coolant supply MTC, TiAlN, ⌀ d11 D<sub>C</sub>: 8mm

Solid carbide roughing end mill with internal coolant supply MTC, TiAlN, ⌀ d11 DC: 8mm

Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; Full slot cutting depth 1×D
Overall length L 63 mm 63 mm 63 mm 63 mm 64 mm 64 mm 63 mm 63 mm 63 mm 63 mm
Cutting edge ⌀ DC 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm
Flute length Lc 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 19 mm 19 mm 19 mm
Machining strategy MTC HPC HPC HPC MTC MTC MTC MTC HPC HPC
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Shank ⌀ Ds 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart