• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill MTC 6 mm

Article no.: 205715 6

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 6 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Milling profile HR
    Tolerance nominal ⌀ d11
    No. of teeth Z 4
    Helix angle 45 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy MTC
    Flute length Lc 13 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer width at 45° 0.15 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in steel < 900 N/mm2 0.028 mm
    Feed fz for side milling in steel < 900 N/mm2 0.03 mm
    Colour ring green
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 205715 6
    EAN / GTIN 4045197549488
    Manufacturer number 205715 6

    Application Table

    Steel < 750 N/mm²
    P
    155
    Steel < 900 N/mm²
    P
    155
    Steel < 1100 N/mm²
    P
    125
    Steel < 1400 N/mm²
    P
    110
    INOX < 900 N/mm²
    M
    55
    INOX > 900 N/mm²
    M
    40
    GG(G)
    K
    110
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Dimensions similar to DIN 6527. Optimised special knuckle profile for roughing. Very high metal removal rate.

    Application:

    Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Solid carbide roughing end mill MTC 6 mm

    Solid carbide roughing end mill MTC 6 mm

    Corner chamfer angle 45 45 45
    Cutting width ae for milling operation Full slot cutting depth 1×D ;0.5×D for side milling Full slot cutting depth 1×D ;0.5×D for side milling Full slot cutting depth 1×D ;0.5×D for side milling
    Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
    Feed fz for slot milling in steel < 900 N/mm2 0.028 0.028 0.028
    No. of teeth Z 4 4 4
    Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
    Shank ⌀ Ds 6 6 6

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart