{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Milling profile | HR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 4 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 20 mm | |
Overhang length L1 incl. recess | 32 mm | |
Recess ⌀ D1 | 9.5 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.06 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 205714 10 | |
EAN / GTIN | 4045197362742 | |
Manufacturer number | 205714 10 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide roughing end mill MTC, TiAlN, ⌀ d11 DC: 10mm |
||||||||
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Overall length L | 72 mm | 100 mm | 73 mm | 73 mm | 72 mm | 72 mm | 100 mm | 100 mm |
Standard | DIN 6527 | Manufacturer’s standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard |
Cutting edge ⌀ DC | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Helix angle | 45 degrees | 45 degrees | 45 degrees | 50 degrees | 45 degrees | 45 degrees | 45 degrees | 38 degrees |
Corner chamfer width at 45° | 0.2 mm | 0.15 mm | 0.5 mm | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm | 0.5 mm |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |