{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Milling profile | HR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 4 | |
Helix angle | 20 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes | |
Machining strategy | HPC | |
Flute length Lc | 22 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.5 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.06 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 205592 10 | |
EAN / GTIN | 4045197553164 | |
Manufacturer number | 205592 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide roughing end mill with internal coolant supply HPC 10 mm |
|||||
Colour ring | green | blue | blue | blue | blue |
Through-coolant | yes | yes | yes | yes | yes |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Flute length Lc | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |
Helix angle | 20 degrees | 38 degrees | 35 degrees | 35 degrees | 40 degrees |
Tolerance nominal ⌀ | d11 | e8 | f8 | f8 | h10 |