• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill, short HPC 20 mm

Article no.: 205486 20

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile HR
Tolerance nominal ⌀ d11
No. of teeth Z 4
Helix angle 20 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 26 mm
Overall length L 92 mm
Shank ⌀ Ds 20 mm
Corner chamfer width at 45° 0.7 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.1 mm
Feed fz for side milling in steel < 900 N/mm2 0.12 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 205486 20
EAN / GTIN 4045197555328
Manufacturer number 205486 20

Application Table

Aluminium (short chipping)
N
270
Alu > 10% Si
N
190
Steel < 500 N/mm²
P
115
Steel < 750 N/mm²
P
100
Steel < 900 N/mm²
P
95
Steel < 1100 N/mm²
P
65
Steel < 1400 N/mm²
P
55
INOX < 900 N/mm²
M
55
GG(G)
K
85
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.
For high feed rates, very high metal removal rate.
With 20° helix.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product No. 205704.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart