• The item cannot be ordered due to missing prices.

GARANT Master INOX M SlotMachine solid carbide roughing end mill HPC 16 mm

Article no.: 205450 16

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: NR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master INOX
    Cutting edge ⌀ DC 16 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Milling profile NR
    Tolerance nominal ⌀ d11
    No. of teeth Z 5
    Helix angle 40 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 32 mm
    Overhang length L1 incl. recess 42 mm
    Recess ⌀ D1 14.8 mm
    Overall length L 92 mm
    Shank ⌀ Ds 16 mm
    Corner chamfer width at 45° 0.35 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in stainless steel > 900 N/mm2 0.05 mm
    Feed fz for side milling in INOX > 900 N/mm2 0.06 mm
    Colour ring blue
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 205450 16
    EAN / GTIN 4062406276119
    Manufacturer number 205450 16

    Application Table

    Steel < 500 N/mm²
    P
    150
    Steel < 750 N/mm²
    P
    140
    Steel < 900 N/mm²
    P
    120
    Steel < 1100 N/mm²
    P
    110
    Steel < 1400 N/mm²
    P
    100
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    80
    Uni
     
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    With a new type of knuckle form profile, optimised for higher feed rates. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate. Number of cutters selected for performance and process reliability.

    Advantage:

    The tool geometry produces particularly tightly rolled swarf that is discharged via flat chip breaker recesses. As a result, the tool maintains an extremely stable core.

    Application:

    For roughing machining, particularly suitable for full-slot machining.

    Recommendation:

    To ensure reliable working, particularly for full slot milling, use arbors with 4 cooling channel bores.

    Downloads & documents

    From the same series "Master INOX" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart