{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Milling profile | NR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 5 | |
Helix angle | 40 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 14 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.035 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.04 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 205448 10 | |
EAN / GTIN | 4062406276010 | |
Manufacturer number | 205448 10 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
GARANT Master INOX M SlotMachine solid carbide roughing end mill HPC, TiAlN, ⌀ d11 DC: 10mm |
on request
In stock
285 pieces in stock
54,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
109,50 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
161 pieces in stock
70,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
185 pieces in stock
142,50 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
980 pieces in stock
54,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
306 pieces in stock
67.80 €
43,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
74,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
37,30 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | Normă de lucru | DIN 6527 |
Cutting edge ⌀ DC | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Tool material | Solid carbide | Carbură | Carbură | Carbură | Carbură | Carbura | Carbura | Carbura | Carbură |
Tolerance nominal ⌀ | d11 | f8 | d11 | d11 | d11 | f8 | h10 | e8 | e8 |
Direction of infeed | horizontal, oblique and vertical | Orizontal, înclinat şi vertical | Orizontal, înclinat şi vertical | Orizontal, înclinat şi vertical | Orizontal, înclinat şi vertical | orizontal, înclinat şi vertical | orizontal, înclinat şi vertical | Orizontal, înclinat şi vertical | Orizontal, înclinat şi vertical |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Type of product | End / face mill | Freză | Freză | Freză | Freză | Freză | Freză | Freză | Freză |