{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Milling profile | WR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 21 mm | |
Recess ⌀ D1 | 5.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.35 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.06 mm | |
Feed fz for side milling in short-chipping aluminium | 0.08 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 205330 6 | |
EAN / GTIN | 4045197643988 | |
Manufacturer number | 205330 6 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide roughing end mill, uncoated, ⌀ d11 DC: 6mm |
|||||||
Overhang length L1 incl. recess | 21 mm | 21 mm | 20 mm | 19 mm | 19 mm | 19 mm | 19 mm |
Colour ring | yellow | yellow | pink | pink | yellow | yellow | yellow |
Overall length L | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | DIN 6527 | DIN 6527 | DIN 6527 |
Cutting edge ⌀ DC | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Tool material | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 30 degrees | 30 degrees | 40 degrees | 40 degrees | 35 degrees | 35 degrees | 45 degrees |