• The item cannot be ordered due to missing prices.

GARANT Master Alu SlotMachine solid carbide roughing end mill with through-coolant HPC / TPC 8 mm

Article no.: 205268 8

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: WR
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Alu
    Cutting edge ⌀ DC 8 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Milling profile WR
    Tolerance nominal ⌀ e8
    No. of teeth Z 3
    Helix angle 35 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling; 0.5×D for side milling
    Shank DIN 6535 HB to h6
    Balance quality with shank G 2.5 with HB
    Through-coolant yes
    Machining strategy HPC; TPC
    Flute length Lc 24 mm
    Overhang length L1 incl. recess 30 mm
    Recess ⌀ D1 7.5 mm
    Overall length L 68 mm
    Shank ⌀ Ds 8 mm
    Corner rounding rv 0.2 mm
    Feed fz for slot milling in short-chipping aluminium 0.1 mm
    Feed fz for side milling in short-chipping aluminium 0.12 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 205268 8
    EAN / GTIN 4067263243465
    Manufacturer number 205268 8

    Application Table

    Aluminium
    N
    450
    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    380
    PA 66
    N
    120
    PEEK
    N
    100
    Cu
    N
    160
    CuZn
    N
    200
    wet maximum
     
    Air
     

    Description

    Version:

    For roughing.
    Special profile for machining non-ferrous metals. Significant reduction in the chip volume due to targeted chip fragmentation using the special cutter geometry.
    Improved chip evacuation due to central through-coolant. Due to the patented geometry also suitable for boring.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart