• The item cannot be ordered due to missing prices.

Solid carbide milling cutter, TiAlN, ⌀ DC: 5mm

Article no.: 203618 5

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h10
No. of teeth Z 6
Helix angle 45 degrees
Direction of infeed horizontal
Cutting width ae for milling operation 0.1×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 13 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 900 N/mm2 0.032 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 203618 5
EAN / GTIN 4045197958785
Manufacturer number 203618 5

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
100
Steel < 55 HRC
H
70
Steel < 60 HRC
H
60
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For finishing operations. Special geometry for optimum chip evacuation. For profile milling as a finishing operation. Very sturdy version with strengthened core.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter, TiAlN, ⌀ D<sub>C</sub>: 5mm

Solid carbide milling cutter, TiAlN, ⌀ DC: 5mm

Overall length L 57 mm 70 mm 62 mm 54 mm 62 mm
Through-coolant no no no no no
Cutting edge ⌀ DC 5 mm 5 mm 5 mm 5 mm 5 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Helix angle 45 degrees 45 degrees 45 degrees 45 degrees 45 degrees
Type N N N N N
No. of teeth Z 6 6 7 6 6

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart