• The item cannot be ordered due to missing prices.

Solid carbide milling cutter DIN 6535 HA 6 mm

Article no.: 203440 6

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Norm DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 6
Helix angle 45 degrees
Direction of infeed horizontal
Cutting width ae for milling operation 0.1×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 13 mm
Overhang length L1 incl. recess 18 mm
Recess ⌀ D1 5.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.05 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in steel < 900 N/mm2 0.054 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203440 6
EAN / GTIN 4045197119438
Manufacturer number 203440 6

Application Table

Aluminium (short chipping)
N
600
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
190
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
95
Steel < 1400 N/mm²
P
85
Steel < 55 HRC
H
65
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
60
GG(G)
K
120
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

High stability and extremely smooth cutting action
due to at least 6 teeth.
Double relief ground clearance angle.

Application:

For peripheral milling as a finishing operation.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter DIN 6535 HA 6 mm

Solid carbide milling cutter DIN 6535 HA 6 mm

Overall length L 57 62 70 57 62 66
Cutting edge ⌀ DC 6 6 6 6 6 6
Helix angle 45 45 45 45 45 45
Type N N N N N N
Feed fz for side milling in steel < 900 N/mm2 0.054 0.054 0.054 0.054 0.054 0.054
No. of teeth Z 6 6 6 6 6 6
Corner chamfer width at 45° 0.05 0.1 0.1 0.1 0.06 0.06

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart