• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide finishing cutter HPC 12 mm

Article no.: 203213 12
New product

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Works standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 12 mm
Coating uncoated
Tool material Solid carbide
Standard Works standard
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 7
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Milling application Mono milling tools high-precision 90°
Direction of infeed horizontal
Cutting width ae for milling operation 0.025×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 39 mm
Overhang length L1 incl. recess 46 mm
Recess ⌀ D1 11.5 mm
Overall length L 93 mm
Shank ⌀ Ds 12 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in short-chipping aluminium 0.035 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 203213 12
EAN / GTIN 4067263100331
Manufacturer number 203213 12

Application Table

Alu plastics
N
380
Aluminium (short chipping)
N
360
Alu > 10% Si
N
320
PMMA acrylic
N
260
PE-HD
N
220
PA 66
N
250
PEEK
N
220
PF 31
N
200
Cu
N
160
CuZn
N
220
wet maximum
 
wet minimum
 
Air
 

Description

Version:

For fine finishing operations. Cutter geometry optimised for low infeeds and excellent surfaces. Unequal spacing gives high intrinsic stability and smooth cutting action.

Application:

For profile milling as a finishing operation.

Note:

Optimal production results in conjunction with the GARANT HiRunER precision ER collet chuck, GARANT Master Chuck hydraulic chuck and heavy-duty chuck.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart