• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide milling cutter with more chip separators TPC 10 mm

Article no.: 203124 10

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Titan
    Cutting edge ⌀ DC 10 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 6
    Helix angle 40 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal and oblique
    Cutting width ae for milling operation 0.04×D
    Shank DIN 1835 B to h5
    Balance quality with shank G 2.5 with HB
    Through-coolant no
    Machining strategy TPC
    Flute length Lc 40 mm
    Overall length L 90 mm
    Shank ⌀ Ds 10 mm
    Corner rounding rv 0.2 mm
    Average chip thickness hmax for TPC milling in titanium > 850 N/mm2 0.048 mm
    Colour ring pink
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203124 10
    EAN / GTIN 4062406120245
    Manufacturer number 203124 10

    Application Table

    Ti > 850 N/mm²
    S
    100
    wet maximum
     

    Description

    Version:

    High-performance milling cutter specially designed for general-purpose TPC applications.
    Strengthened core.
    Optimised bending strength due to the use of ultra-fine grain substrates.

    Application:

    Especially for milling titanium and titanium alloys.

    Note:

    hmax: The values stated in the table are maximum values.
    ae max: = 0.04 × D for TPC machining.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart