• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide milling cutter with more chip separators TPC 12 mm

Article no.: 203114 12

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Alu
    Cutting edge ⌀ DC 12 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ h6
    No. of teeth Z 4
    Helix angle 38 degrees
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal and oblique
    Cutting width ae for milling operation 0.12×D
    Shank DIN 6535 HB to h6
    Balance quality with shank G 2.5 with HB
    Through-coolant no
    Machining strategy TPC
    Flute length Lc 49 mm
    Overhang length L1 incl. recess 60 mm
    Recess ⌀ D1 11 mm
    Overall length L 110 mm
    Shank ⌀ Ds 12 mm
    Shank form HB
    Corner rounding rv 0.1 mm
    Average chip thickness hmax for TPC milling in short-chipping aluminium 0.078 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203114 12
    EAN / GTIN 4062406249663
    Manufacturer number 203114 12

    Application Table

    Aluminium
    N
    500
    Aluminium (short chipping)
    N
    450
    Alu > 10% Si
    N
    400
    PMMA acrylic
    N
    180
    PE-HD
    N
    140
    PA 66
    N
    180
    PEEK
    N
    130
    PF 31
    N
    110
    PVDF GF20
    N
    160
    POM GF25
    N
    140
    PA 66 GF30
    N
    120
    PEEK GF30
    N
    140
    PTFE CF25
    N
    260
    Honeycomb sandwich
    N
    260
    Cu
    N
    140
    CuZn
    N
    120
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Specially designed for TPC high-performance milling. Optimised bending strength due to the use of ultra-fine grain substrates. 1×D chip separator for controlled chip breaking.
    Balanced for very high process reliability and protecting the machine at high speeds.

    Application:

    Especially for milling aluminium and non-ferrous metals.

    Note:

    hmax: The values stated in the table are maximum values.
    aemax = 0.12×D for TPC machining.
    Successor product for No. 202281, 202282.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart