{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 7 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.05×D | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | TPC | |
Flute length Lc | 48 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.24 mm | |
Corner chamfer angle | 45 degrees | |
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 | 0.054 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 203107 12 | |
EAN / GTIN | 4045197954138 | |
Manufacturer number | 203107 12 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide milling cutter with more chip separators TPC 12 mm |
|||||
Cutting edge ⌀ DC | 12 | 12 | 12 | 12 | 12 |
Flute length Lc | 48 | 48 | 48 | 48 | 48 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | f8 | f8 | f8 | f8 | e8 |
Type | N | N | N | N | N |
Machining strategy | TPC | TPC | TPC | TPC | TPC |
Shank ⌀ Ds | 12 | 12 | 12 | 12 | 12 |