{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 7 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.05×D | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | TPC | |
Flute length Lc | 80 mm | |
Overall length L | 140 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.4 mm | |
Corner chamfer angle | 45 degrees | |
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 | 0.088 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 203104 20 | |
EAN / GTIN | 4045197814708 | |
Manufacturer number | 203104 20 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide milling cutter with chip separators TPC 20 mm |
|||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiSiN |
Through-coolant | no | no | no | no | no |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Tolerance nominal ⌀ | f8 | f8 | f8 | f8 | e8 |
Balance quality with shank | G 2.5 with HB | G 2.5 with HB | G 2.5 with HB | G 2.5 with HB | G 2.5 with HB |
Shank ⌀ Ds | 20 | 20 | 20 | 20 | 20 |