• The item cannot be ordered due to missing prices.

Solid carbide milling cutter TPC 12 mm

Article no.: 203102 12

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 7
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.1×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 26 mm
Overhang length L1 incl. recess 36 mm
Recess ⌀ D1 11.8 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Number of chip separators 0
Corner chamfer width at 45° 0.24 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 0.065 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 203102 12
EAN / GTIN 4045197814500
Manufacturer number 203102 12

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
340
Steel < 900 N/mm²
P
300
Steel < 1100 N/mm²
P
230
INOX < 900 N/mm²
M
240
INOX > 900 N/mm²
M
170
wet maximum
 
wet minimum
 
Air
 

Description

Version:

High-performance milling cutter with irregular cutter spacing and irregular helical pitch. Optimised bending strength due to the use of ultra-fine grain substrates. Offset chip breaker.

Note:

ae max= 0.1×D for TPC machining.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 203116.

hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014 and 204015.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart