{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 5 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.07×D | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | TPC | |
Flute length Lc | 60 mm | |
Overhang length L1 incl. recess | 70 mm | |
Recess ⌀ D1 | 19.8 mm | |
Overall length L | 126 mm | |
Shank ⌀ Ds | 20 mm | |
Number of chip separators | 2 | |
Corner chamfer width at 45° | 0.4 mm | |
Corner chamfer angle | 45 degrees | |
Average chip thickness hmax for TPC milling in Toolox 44 HRC | 0.097 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203092 20 | |
EAN / GTIN | 4045197953902 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide milling cutter with chip separators TPC 20 mm |
|||
Overhang length L1 incl. recess | 70 | 70 | 70 |
Coating | TiAlN | TiAlN | TiAlN |
Cutting edge ⌀ DC | 20 | 20 | 20 |
Flute length Lc | 60 | 60 | 60 |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing |
Balance quality with shank | G 2.5 with HB | G 2.5 with HB | G 2.5 with HB |
Shank ⌀ Ds | 20 | 20 | 20 |