{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 14 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 5 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.07×D | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | TPC | |
Flute length Lc | 42 mm | |
Overhang length L1 incl. recess | 50 mm | |
Recess ⌀ D1 | 13.8 mm | |
Overall length L | 99 mm | |
Shank ⌀ Ds | 14 mm | |
Number of chip separators | 1 | |
Corner chamfer width at 45° | 0.28 mm | |
Corner chamfer angle | 45 degrees | |
Average chip thickness hmax for TPC milling in Toolox 44 HRC | 0.069 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203089 14 | |
EAN / GTIN | 4045197706454 | |
Manufacturer number | 203089 14 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide milling cutter with chip separators TPC, TiAlN, ⌀ f8 DC: 14mm |
|||
Colour ring | green | green | green |
Cutting edge ⌀ DC | 14 mm | 14 mm | 14 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 40 degrees | 40 degrees | 40 degrees |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing |
No. of teeth Z | 5 | 5 | 5 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing |