• The item cannot be ordered due to missing prices.

Solid carbide milling cutter TPC, TiAlN, ⌀ f8 DC: 8mm

Article no.: 203077 8

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ f8
No. of teeth Z 5
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 24 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 7.8 mm
Overall length L 68 mm
Shank ⌀ Ds 8 mm
Corner rounding rv 0.2 mm
Average chip thickness hmax for TPC milling in steel < 60 HRC 0.022 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 203077 8
EAN / GTIN 4045197657268
Manufacturer number 203077 8

Application Table

Steel < 1400 N/mm²
P
150
Steel < 50 HRC
H
140
Steel < 55 HRC
H
125
Steel < 60 HRC
H
110
dry
 
Air
 

Description

Version:

High-performance slot drill for machining materials up to 60 HRC, specially designed for TPC applications.
Strengthened core. With corner radii similar to torus cutters.

Note:

hmax: The values stated in the table are maximum values.
ae max = 0.05×D for TPC machining.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart