• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill MTC, AlCrN, ⌀ e8 DC: 12mm

Article no.: 203071 12

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating AlCrN
Tool material solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.1×D for side milling
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy MTC
Flute length Lc 26 mm
Overhang length L1 incl. recess 73 mm
Recess ⌀ D1 11.6 mm
Overall length L 120 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.04 mm
Feed fz for side milling in steel < 900 N/mm2 0.05 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203071 12
EAN / GTIN 4045197776082
Manufacturer number 203071 12

Application Table

Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
80
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
30
GG(G)
K
100
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing up to 0.7×D into solid material at very high feed rates with smooth cutting action.
For cutting force reduction and better surface quality due to 45° helix.
Improved coating for a further reduction in cutting force combined with increased tool life.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide roughing end mill MTC, AlCrN, ⌀ e8 D<sub>C</sub>: 12mm

Solid carbide roughing end mill MTC, AlCrN, ⌀ e8 DC: 12mm

Coating AlCrN TiAlN TiAlN TiAlN AlCrN TiSiN
Corner chamfer angle 45 degrees 45 degrees 45 degrees 45 degrees 45 degrees 45 degrees
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.1×D for side milling Full slot cutting depth 1×D; 0.25×D for side milling Full slot cutting depth 1×D; 0.25×D for side milling Full slot cutting depth 1×D; 0.1×D for side milling Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; 0.3×D for side milling
Tool material solid carbide Solid carbide Solid carbide Solid carbide solid carbide solid carbide
No. of teeth Z 4 4 4 4 4 4
Corner chamfer width at 45° 0.3 mm 0.3 mm 0.24 mm 0.24 mm 0.3 mm 0.3 mm
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart