{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 12 mm | |
Overhang length L1 incl. recess | 42 mm | |
Recess ⌀ D1 | 5.5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.4 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.04 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 203026 6 | |
EAN / GTIN | 4045197857958 | |
Manufacturer number | 203026 6 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide milling cutter HPC, TiAlN, ⌀ e8 DC: 6mm |
||||||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Cutting width ae for milling operation | 0.1×D for side milling | Full slot cutting depth 1×D; 0.15×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.1×D for side milling |
Standard | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | Manufacturer’s standard |
Flute length Lc | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 13 mm | 12 mm | 12 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Machining strategy | HPC | MTC | MTC | MTC | MTC | MTC | MTC | MTC |
Corner chamfer width at 45° | 0.4 mm | 0.1 mm | 0.3 mm | 0.15 mm | 0.15 mm | 0.15 mm | 0.15 mm | 0.15 mm |