• The item cannot be ordered due to missing prices.

Solid carbide milling cutter HPC 12 mm

Article no.: 203024 12

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Norm Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.1×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 76 mm
Overall length L 125 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in INOX > 900 N/mm2 0.065 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 203024 12
EAN / GTIN 4045197857927
Manufacturer number 203024 12

Application Table

Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
65
TOOLOX 33
H
55
TOOLOX 44
H
50
INOX < 900 N/mm²
M
45
INOX > 900 N/mm²
M
40
Ti > 850 N/mm²
S
30
Uni
 
wet maximum
 
wet minimum
 
dry
 

Description

Note:

Successor product to No. 203022.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart