• The item cannot be ordered due to missing prices.

Solid carbide milling cutter HPC / TPC, TiAlN, ⌀ e8 DC: 16mm

Article no.: 203023 16

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.04×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC; TPC
Flute length Lc 57 mm
Overall length L 125 mm
Shank ⌀ Ds 16 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in INOX > 900 N/mm2 0.08 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 203023 16
EAN / GTIN 4045197857811
Manufacturer number 203023 16

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
195
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
145
TOOLOX 33
H
95
TOOLOX 44
H
70
INOX < 900 N/mm²
M
85
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
50
Uni
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Shank similar to DIN 6535 HB.

Note:

Successor product to No. 203018.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart