{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | yes | |
Machining strategy | HPC | |
Flute length Lc | 36 mm | |
Overhang length L1 incl. recess | 42 mm | |
Recess ⌀ D1 | 15.5 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.055 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 203016 16 | |
EAN / GTIN | 4045197551115 | |
Manufacturer number | 203016 16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide milling cutter with internal coolant supply HPC 16 mm |
|||||
Coating | TiAlN | uncoated | DLC | TiSi | AlCrN |
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Colour ring | blue | yellow | yellow | blue | blue |
Recess ⌀ D1 | 15.5 mm | 15 mm | 15 mm | 15.5 mm | 15.5 mm |
Flute length Lc | 36 mm | 36 mm | 36 mm | 36 mm | 36 mm |
Tolerance nominal ⌀ | e8 | h6 | h6 | f8 | f8 |
No. of teeth Z | 4 | 3 | 3 | 4 | 4 |