• The item cannot be ordered due to missing prices.

Solid carbide milling cutter HPC, TiSi, ⌀ f8 DC: 20mm

Article no.: 203014 20

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiSi
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 41 mm
Overhang length L1 incl. recess 52 mm
Recess ⌀ D1 19.5 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in stainless steel > 900 N/mm2 0.07 mm
Feed fz for side milling in INOX > 900 N/mm2 0.08 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 203014 20
EAN / GTIN 4045197551047
Manufacturer number 203014 20

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Special TiSi coating.

Note:

NEW GENERATION AVAILABLE!
Recommended successor products are No. 203013, 203015, 203021, 203027.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter HPC, TiSi, ⌀ f8 D<sub>C</sub>: 20mm

Solid carbide milling cutter HPC, TiSi, ⌀ f8 DC: 20mm

Recess ⌀ D1 19.5 mm 19.5 mm 19.5 mm 19.5 mm 19.5 mm 19.5 mm
Through-coolant no no no no no no
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Type N N N N N N
Feed fz for side milling in INOX > 900 N/mm2 0.08 mm 0.08 mm 0.12 mm 0.08 mm 0.08 mm 0.12 mm
Feed fz for slot milling in stainless steel > 900 N/mm2 0.07 mm 0.07 mm 0.1 mm 0.07 mm 0.07 mm 0.1 mm
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart