{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.08×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | TPC; HPC | |
Flute length Lc | 30 mm | |
Overhang length L1 incl. recess | 40 mm | |
Recess ⌀ D1 | 9.5 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.25 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.045 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 203011 10 | |
EAN / GTIN | 4045197851871 | |
Manufacturer number | 203011 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master INOX solid carbide milling cutter HPC / TPC, TiAlN, ⌀ h10 DC: 10mm |
||||
Coating | TiAlN | AlCrN | TiAlN | TiSiN |
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Colour ring | blue | blue | blue | blue |
Helix angle | 40 degrees | 35 degrees | 40 degrees | 38 degrees |
Tolerance nominal ⌀ | h10 | f8 | h10 | e8 |
Type | N | N | N | N |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm |