{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes | |
Machining strategy | HPC; TPC | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 22 mm | |
Recess ⌀ D1 | 4.7 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.25 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.025 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.025 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 202999 5 | |
EAN / GTIN | 4062406233655 | |
Manufacturer number | 202999 5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master INOX solid carbide milling cutter HPC / TPC 5 mm |
|||
Colour ring | blue | blue | blue |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Flute length Lc | 13 | 13 | 13 |
Tool material | solid carbide | Solid carbide | solid carbide |
Machining strategy | HPC ;TPC | HPC | HPC |
Corner chamfer width at 45° | 0.25 | 0.1 | 0.1 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing |