{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiSi | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.07 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.08 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 202995 20 | |
EAN / GTIN | 4045197494108 | |
Manufacturer number | 202995 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide milling cutter HPC 20 mm |
||||
Through-coolant | no | no | no | no |
Norm | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Tolerance nominal ⌀ | f8 | f8 | h10 | e8 |
No. of teeth Z | 4 | 4 | 4 | 4 |
Corner chamfer width at 45° | 0.3 | 0.3 | 0.35 | 0.3 |
Shank ⌀ Ds | 20 | 20 | 20 | 20 |