• The item cannot be ordered due to missing prices.

GARANT Master INOX M solid carbide milling cutter HPC 16 mm

Article no.: 202986 16

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master INOX
Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Overhang length L1 incl. recess 32 mm
Recess ⌀ D1 15.5 mm
Overall length L 82 mm
Shank ⌀ Ds 16 mm
Corner rounding rv 0.2 mm
Feed fz for slot milling in stainless steel > 900 N/mm2 0.08 mm
Feed fz for side milling in INOX > 900 N/mm2 0.1 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 202986 16
EAN / GTIN 4062406242350
Manufacturer number 202986 16

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
170
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Milling cutter with newly developed high-performance coating for outstanding tool working life and optimum metal removal rates in a wide range of stainless steels. Can be used at high cutting speeds, e.g. in duplex steels.

Note:

Successor product to No. 202993.

Downloads & documents

From the same series "Master INOX" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart